- #240
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 3 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Standard |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 3/8 in |
| Pin Overall Length | 4.071 in |
| Rated Working Load | 22270 lbs |
| Material | Carbon Steel |
| Link Plates Height | 2.85 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Roller Width | 1 7/8 in |
| Roller Dia. | 1 7/8 in |
| Duty | Standard-Duty |
| Type | Roller Link |
| Chain Pitch | 3 in |
| Chain Series | 240,240-2,240-3,240-4,240-5,240-6 |
| Chain No. | 240 |
| Pin Diameter | 0.937 in |
| Weight | 4.2 LB |
| EAN or UPC | 97039174734 |

