- Plain Bore Sprockets
- 240 Chain Size
- 60 Teeth
- 59.04" Outside Diameter
- 57.322" Pitch Diameter
features
- Extends chain life through predictable maintenance
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| Chain No. | 240 |
| Length Through Bore | 6 3/4 in |
| Inch/Metric | Inch |
| Hub Dia. | 10 in |
| Chain Pitch | 3 in |
| Sprocket Style | C |
| Stock Bore Size | 1 1/2 in |
| Pitch Diameter | 57.322 in |
| No. of Teeth | 60 |
| Outside Dia. | 59.0400 in |
| Bore Range [Max] | 7 in |
| Weight | 1420.0 LB |
| EAN or UPC | 97039318985 |

