- Plain Bore Sprockets
- 240 Chain Size
- 13 Teeth
- 13.9700" Outside Diameter
- 12.536" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 7 1/2 in |
| Tooth Width | 1.738 in |
| Width Across Teeth | 1.738 in |
| Sprocket Style | B |
| Material | Carbon Steel |
| No. of Teeth | 13 |
| Bore Range | 1.5 in |
| Inch/Metric | Inch |
| Chain Pitch | 3 in |
| Length Through Bore | 3.875 in |
| Pitch Diameter | 12.536 in |
| Outside Dia. | 13.97 in |
| Chain No. | 240 |
| Hub Projection | 2.137 in |
| No. of Strands Across | 1 |
| Weight | 87.0 LB |
| EAN or UPC | 97039318831 |

