- Plain Bore Sprockets
- 240 Chain Size
- 54 Teeth
- 53.3100" Outside Diameter
- 51.595" Pitch Diameter
features
- Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
- Extends chain life through predictable maintenance
- Reduces overall cost of equipment ownership
- Painted Tsubaki blue, reminding you the sprocket has wear indicators
- Provides warning of catastrophic drive failure
- Eliminates the guesswork associated with worn sprockets
- Provides the opportunity to schedule maintenance based on sprocket wear rate
| No. of Teeth | 54 |
| Chain Pitch | 3 in |
| Chain No. | 240 |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Pitch Diameter | 51.595 in |
| Stock Bore Size | 1 1/2 in |
| Outside Dia. | 53.3100 in |
| Weight | 1041.0 LB |

