US Tsubaki Inc.
2082B26
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105089166
- Double Pitch Sprocket
- C2082 Chain Size
- 26 Number Teeth
- 17.6700" Outside Diameter
- 16.593" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Chain Pitch | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Outside Dia. | 17.67 in |
| Length Through Bore | 2 in |
| Pitch Diameter | 16.593 in |
| No. of Strands Across | 1 |
| Chain No. | C2082 |
| Material | Carbon Steel |
| Bore Range | 1.375 in |
| No. of Teeth | 26 |
| Hub Dia. | 5 1/4 in |
| Weight | 41.5 LB |
| EAN or UPC | 97039346919 |
