US Tsubaki Inc.
2082B23
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105091051
- Double Pitch Sprocket
- C2082 Chain Size
- 23 Number Teeth
- 15 3/4" Outside Diameter
- 14.688" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 15.75 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.875 in |
| Chain No. | C2082 |
| Pitch Diameter | 14.688 in |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| No. of Teeth | 23 |
| No. of Strands Across | 1 |
| Bore Range | 1.375 in |
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Sprocket Style | B |
| Weight | 32.2 LB |
| EAN or UPC | 97039346889 |
