US Tsubaki Inc.
2082B14
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105102328
- Double Pitch Sprocket
- C2082 Chain Size
- 14 Number Teeth
- 9.9600" Outside Diameter
- 8.988" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.875 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hub Dia. | 4 3/4 in |
| No. of Teeth | 14 |
| Bore Range | 1.375 in |
| Pitch Diameter | 8.988 in |
| Inch/Metric | Inch |
| Chain No. | C2082 |
| Outside Dia. | 9.96 in |
| Chain Pitch | 2 in |
| Tooth Width | 0.575 in |
| Sprocket Style | B |
| Weight | 15.8 LB |
| EAN or UPC | 97039346797 |
