US Tsubaki Inc.
2082B11
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #101626825
- Double Pitch Sprocket
- C2082 Chain Size
- 11 Number Teeth
- 8.0100" Outside Diameter
- 7.099" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2 in |
| Chain No. | C2082 |
| Pitch Diameter | 7.099 in |
| Material | Carbon Steel |
| Length Through Bore | 1.75 in |
| Tooth Width | 0.575 in |
| Sprocket Style | B |
| Hub Dia. | 4 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 8.01 in |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| No. of Strands Across | 1 |
| Bore Range | 1 in |
| Weight | 10.1 LB |
| EAN or UPC | 97039346766 |
