US Tsubaki Inc.
2082B10
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #101629280
- Double Pitch Sprocket
- C2082 Chain Size
- 10 Number Teeth
- 7.3600" Outside Diameter
- 6.472" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 1.75 in |
| Outside Dia. | 7.36 in |
| Chain Pitch | 2 in |
| Pitch Diameter | 6.472 in |
| No. of Teeth | 10 |
| Bore Range | 1 in |
| Chain No. | C2082 |
| Weight | 9.2 LB |
| EAN or UPC | 97039346759 |
