
US Tsubaki Inc.
2082A30
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105102114


- Double Pitch Sprocket
- C2082 Chain Size
- 30 Number Teeth
- 20.2300" Outside Diameter
- 19.134" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
No. of Strands Across | 1 |
Tooth Width | 0.575 in |
No. of Teeth | 30 |
Material | Carbon Steel |
Chain No. | C2082 |
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
Sprocket Style | A |
Pitch Diameter | 19.134 in |
Length Through Bore | 0.575 in |
Outside Dia. | 20.23 in |
Chain Pitch | 2 in |
Bore Range | 1.375 in |
Weight | 43.8 LB |
EAN or UPC | 97039347589 |
