US Tsubaki Inc.
2082A25
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105089371
- Double Pitch Sprocket
- C2082 Chain Size
- 25 Number Teeth
- 17.0300" Outside Diameter
- 15.958" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 17.03 in |
| No. of Teeth | 25 |
| Sprocket Style | A |
| Bore Range | 1.375 in |
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Diameter | 15.958 in |
| Material | Carbon Steel |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.575 in |
| Chain No. | C2082 |
| Weight | 30.2 LB |
| EAN or UPC | 97039347558 |
