US Tsubaki Inc.
2082A21
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105101513
- Double Pitch Sprocket
- C2082 Chain Size
- 21 Number Teeth
- 14.4700" Outside Diameter
- 13.419" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| Pitch Diameter | 13.419 in |
| Tooth Width | 0.575 in |
| Chain No. | C2082 |
| Length Through Bore | 0.575 in |
| Material | Carbon Steel |
| Chain Pitch | 2 in |
| Outside Dia. | 14.47 in |
| No. of Strands Across | 1 |
| Bore Range | 1.375 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | A |
| Weight | 20.8 LB |
| EAN or UPC | 97039347510 |
