US Tsubaki Inc.
2082A17
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105100776
- Double Pitch Sprocket
- C2082 Chain Size
- 17 Number Teeth
- 11.9000" Outside Diameter
- 10.885" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bore Range | 1.375 in |
| Sprocket Style | A |
| Length Through Bore | 0.575 in |
| No. of Teeth | 17 |
| Chain No. | C2082 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Tooth Width | 0.575 in |
| Outside Dia. | 11.9 in |
| Chain Pitch | 2 in |
| Pitch Diameter | 10.885 in |
| Weight | 14.1 LB |
| EAN or UPC | 97039347473 |
