US Tsubaki Inc.
2082A12
Large Roller Double Pitch Sprocket for C2082 Chain - 2" Pitch
Item #105105560
- Double Pitch Sprocket
- C2082 Chain Size
- 12 Number Teeth
- 8.6600" Outside Diameter
- 7.727" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Pitch Diameter | 7.727 in |
| Bore Range | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | C2082 |
| No. of Teeth | 12 |
| No. of Strands Across | 1 |
| Outside Dia. | 8.66 in |
| Length Through Bore | 0.575 in |
| Tooth Width | 0.575 in |
| Sprocket Style | A |
| Chain Pitch | 2 in |
| Weight | 6.8 LB |
| EAN or UPC | 97039347428 |
