US Tsubaki Inc.
2080B24
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #101642721
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 24 Number of Teeth
- 8.2000" Outside Diameter
- 7.727" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Outside Dia. | 8.2 in |
| Pitch Diameter | 7.727 in |
| Chain Pitch | 2 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 24 |
| Hub Dia. | 4 in |
| Length Through Bore | 1.625 in |
| Tooth Width | 0.575 in |
| Bore Range | 1 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Chain No. | C2080/A2080 |
| Inch/Metric | Inch |
| Weight | 11.1 LB |
| EAN or UPC | 97039345684 |
