US Tsubaki Inc.
2080B15
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105102120
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 15 Number of Teeth
- 5.2900" Outside Diameter
- 4.917" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1 in |
| Outside Dia. | 5.29 in |
| Pitch Diameter | 4.917 in |
| Chain No. | C2080/A2080 |
| No. of Teeth | 15 |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Hub Dia. | 3.438 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.575 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Length Through Bore | 1.625 in |
| Weight | 4.8 LB |
| EAN or UPC | 97039345592 |
