US Tsubaki Inc.
2080A30
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105102112
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 30 Number of Teeth
- 10.1100" Outside Diameter
- 9.620" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 10.11 in |
| No. of Teeth | 30 |
| No. of Strands Across | 1 |
| Chain No. | C2080/A2080 |
| Pitch Diameter | 9.62 in |
| Chain Pitch | 2 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.575 in |
| Sprocket Style | A |
| Bore Range | 1.375 in |
| Tooth Width | 0.575 in |
| Weight | 10.6 LB |
| EAN or UPC | 97039346094 |
