US Tsubaki Inc.
2080A28
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105102320
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 28 Number of Teeth
- 9.4800" Outside Diameter
- 8.988" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 9.48 in |
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Length Through Bore | 0.575 in |
| Sprocket Style | A |
| Pitch Diameter | 8.988 in |
| No. of Teeth | 28 |
| Tooth Width | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1.375 in |
| Chain No. | C2080/A2080 |
| Weight | 9.0 LB |
| EAN or UPC | 97039346087 |
