
US Tsubaki Inc.
2080A26
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #105126338


- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 26 Number of Teeth
- 8.8400" Outside Diameter
- 8.357" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain No. | C2080/A2080 |
Tooth Width | 0.575 in |
Pitch Diameter | 8.357 in |
Bore Range | 1.375 in |
Length Through Bore | 0.575 in |
Inch/Metric | Inch |
Hardened Teeth | With Hardened Teeth |
Chain Pitch | 2 in |
Sprocket Style | A |
No. of Teeth | 26 |
Outside Dia. | 8.84 in |
No. of Strands Across | 1 |
Weight | 7.9 LB |
EAN or UPC | 97039346070 |
