US Tsubaki Inc.
2080A16
Standard Roller Double Pitch Sprocket for C2080/A2080 Chain - 2" Pitch
Item #101629278
- Double Pitch Sprocket
- C2080/A2080 Chain Size
- 16 Number of Teeth
- 5.6300" Outside Diameter
- 5.226" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 5.226 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Chain No. | C2080/A2080 |
| Sprocket Style | A |
| Tooth Width | 0.575 in |
| Length Through Bore | 0.575 in |
| Outside Dia. | 5.63 in |
| No. of Teeth | 16 |
| Chain Pitch | 2 in |
| Weight | 3.1 LB |
| EAN or UPC | 97039345974 |
