Skip to content Skip to navigation menu
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch

2062B9

Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #101626824
  • Double Pitch Sprocket
  • C2062 Chain Size
  • 9 Number Teeth
  • 5.0200" Outside Diameter
  • 4.386" Pitch Diameter
  • 3/4" Bore Size
  • Carbon Steel
+ Show More + Show Less
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • C2062 Chain Size
  • 9 Number Teeth
  • 5.0200" Outside Diameter
  • 4.386" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Material Carbon Steel
Tooth Width 0.459 in
Inch/Metric Inch
Sprocket Style B
Pitch Diameter 4.386 in
Chain No. C2062
Length Through Bore 1.25 in
Hub Dia. 3.344 in
Outside Dia. 5.02 in
No. of Teeth 9
Hardened Teeth With Hardened Teeth
Chain Pitch 1.5 in
Bore Range 0.75 in
Weight 3.48 LB
EAN or UPC 97039346537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison