US Tsubaki Inc.
2062B8
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #105101594
- Double Pitch Sprocket
- C2062 Chain Size
- 8 Number Teeth
- 4.5200" Outside Diameter
- 3.920" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 2.844 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.5 in |
| Tooth Width | 0.459 in |
| Sprocket Style | B |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | C2062 |
| Outside Dia. | 4.52 in |
| Bore Range | 0.75 in |
| Pitch Diameter | 3.92 in |
| No. of Teeth | 8 |
| Length Through Bore | 1.25 in |
| Weight | 2.6 LB |
| EAN or UPC | 97039346520 |
