US Tsubaki Inc.
2062B10
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #105101522
- Double Pitch Sprocket
- C2062 Chain Size
- 10 Number Teeth
- 5.5200" Outside Diameter
- 4.584" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.459 in |
| Chain Pitch | 1.5 in |
| Length Through Bore | 1.25 in |
| Outside Dia. | 5.52 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3.828 in |
| Bore Range | 0.75 in |
| No. of Teeth | 10 |
| Chain No. | C2062 |
| Material | Carbon Steel |
| Pitch Diameter | 4.584 in |
| Weight | 4.54 LB |
| EAN or UPC | 97039346544 |
