US Tsubaki Inc.
2062A16
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #101638278
- Double Pitch Sprocket
- C2062 Chain Size
- 16 Number Teeth
- 8.4400" Outside Diameter
- 7.689" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 7.689 in |
| Outside Dia. | 8.44 in |
| Length Through Bore | 0.459 in |
| Chain No. | C2062 |
| Sprocket Style | A |
| Chain Pitch | 1.5 in |
| Material | Carbon Steel |
| Tooth Width | 0.459 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 16 |
| Bore Range | 0.75 in |
| Weight | 5.7 LB |
| EAN or UPC | 97039347282 |
