Skip to content Skip to navigation menu
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch

2062A14

Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Item #105105558
  • Double Pitch Sprocket
  • C2062 Chain Size
  • 14 Number Teeth
  • 7.4700" Outside Diameter
  • 6.741" Pitch Diameter
  • 3/4" Bore Size
  • Carbon Steel
+ Show More + Show Less
Large Roller Double Pitch Sprocket for C2062 Chain - 1 1/2" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • C2062 Chain Size
  • 14 Number Teeth
  • 7.4700" Outside Diameter
  • 6.741" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Sprocket Style A
Outside Dia. 7.47 in
Tooth Width 0.459 in
Bore Range 0.75 in
Inch/Metric Inch
Length Through Bore 0.459 in
Pitch Diameter 6.741 in
Hardened Teeth With Hardened Teeth
Chain Pitch 1.5 in
No. of Teeth 14
Chain No. C2062
Material Carbon Steel
Weight 4.0 LB
EAN or UPC 97039347268
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison