US Tsubaki Inc.
2060A22
Standard Roller Double Pitch Sprocket for C2060/A2060 Chain - 1 1/2" Pitch
Item #105091553
- Double Pitch Sprocket
- A2060/C2060 Chain Size
- 22 Number of Teeth
- 5.6700" Outside Diameter
- 5.324" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.459 in |
| Chain No. | A2060/C2060 |
| Tooth Width | 0.459 in |
| Pitch Diameter | 5.324 in |
| Outside Dia. | 5.67 in |
| Bore Range | 0.75 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Chain Pitch | 1.5 in |
| Weight | 2.7 LB |
| EAN or UPC | 97039345905 |
