US Tsubaki Inc.
2060A21
Standard Roller Double Pitch Sprocket for C2060/A2060 Chain - 1 1/2" Pitch
Item #101628192
- Double Pitch Sprocket
- A2060/C2060 Chain Size
- 21 Number of Teeth
- 5.4200" Outside Diameter
- 5.089" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Chain No. | A2060/C2060 |
| Outside Dia. | 5.42 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.459 in |
| Pitch Diameter | 5.089 in |
| No. of Teeth | 21 |
| Bore Range | 0.75 in |
| Tooth Width | 0.459 in |
| Chain Pitch | 1.5 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | A |
| Weight | 2.5 LB |
| EAN or UPC | 97039345899 |
