US Tsubaki Inc.
2060A20
Standard Roller Double Pitch Sprocket for C2060/A2060 Chain - 1 1/2" Pitch
Item #105101583
- Double Pitch Sprocket
- A2060/C2060 Chain Size
- 20 Number of Teeth
- 5.1900" Outside Diameter
- 4.854" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | A2060/C2060 |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Bore Range | 0.75 in |
| Outside Dia. | 5.19 in |
| Length Through Bore | 0.459 in |
| Tooth Width | 0.459 in |
| Pitch Diameter | 4.854 in |
| No. of Teeth | 20 |
| Chain Pitch | 1.5 in |
| Weight | 2.4 LB |
| EAN or UPC | 97039345882 |
