US Tsubaki Inc.
2052B30
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105089507
- Double Pitch Sprocket
- C2052 Chain Size
- 30 Number Teeth
- 12.6400" Outside Diameter
- 11.958" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | C2052 |
| Chain Pitch | 1.25 in |
| Hub Projection | 0.907 in |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Outside Dia. | 12.64 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3 3/4 in |
| Length Through Bore | 1.25 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| No. of Teeth | 30 |
| Bore Range | 1 in |
| Pitch Diameter | 11.958 in |
| Weight | 12.9 LB |
| EAN or UPC | 97039346513 |
