US Tsubaki Inc.
2052A26
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105101445
- Double Pitch Sprocket
- C2052 Chain Size
- 26 Number Teeth
- 11.0500" Outside Diameter
- 10.370" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain No. | C2052 |
| Length Through Bore | 0.343 in |
| Tooth Width | 0.343 in |
| Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| Sprocket Style | A |
| No. of Teeth | 26 |
| Bore Range | 1 in |
| Outside Dia. | 11.05 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 10.37 in |
| Width Across Teeth | 0.343 in |
| No. of Strands Across | 1 |
| Weight | 8.2 LB |
| EAN or UPC | 97039347213 |
