
US Tsubaki Inc.
2052A21
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105089368


- Double Pitch Sprocket
- C2052 Chain Size
- 21 Number Teeth
- 9.0400" Outside Diameter
- 8.387" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Length Through Bore | 0.343 in |
Hardened Teeth | With Hardened Teeth |
No. of Strands Across | 1 |
Outside Dia. | 9.04 in |
Bore Range | 0.75 in |
Sprocket Style | A |
No. of Teeth | 21 |
Tooth Width | 0.343 in |
Chain Pitch | 1.25 in |
Width Across Teeth | 0.343 in |
Chain No. | C2052 |
Pitch Diameter | 8.387 in |
Inch/Metric | Inch |
Material | Carbon Steel |
Weight | 5.0 LB |
EAN or UPC | 97039347169 |
