
US Tsubaki Inc.
2052A13
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105089366


- Double Pitch Sprocket
- C2052 Chain Size
- 13 Number Teeth
- 5.8200" Outside Diameter
- 5.223" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Length Through Bore | 0.343 in |
Bore Range | 0.75 in |
Pitch Diameter | 5.223 in |
Width Across Teeth | 0.343 in |
Chain Pitch | 1.25 in |
Inch/Metric | Inch |
Chain No. | C2052 |
No. of Strands Across | 1 |
Outside Dia. | 5.82 in |
Hardened Teeth | With Hardened Teeth |
Sprocket Style | A |
Material | Carbon Steel |
Tooth Width | 0.343 in |
No. of Teeth | 13 |
Weight | 1.8 LB |
EAN or UPC | 97039347084 |
