Skip to content Skip to navigation menu
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch

2050B24

Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105089853
  • Double Pitch Sprocket
  • A2050/C2050 Chain Size
  • 24 Number of Teeth
  • 5.1200" Outside Diameter
  • 4.830" Pitch Diameter
  • 1 1/4" Chain Pitch
+ Show More + Show Less
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • A2050/C2050 Chain Size
  • 24 Number of Teeth
  • 5.1200" Outside Diameter
  • 4.830" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain Pitch 1.25 in
Hardened Teeth With Hardened Teeth
Pitch Diameter 4.83 in
Sprocket Style B
Chain No. A2050/C2050
Width Across Teeth 0.343 in
Outside Dia. 5.12 in
Material Carbon Steel
Bore Range 0.75 in
Hub Projection 0.907 in
No. of Teeth 24
Hub Dia. 3 in
Inch/Metric Inch
Tooth Width 0.343 in
Length Through Bore 1.25 in
No. of Strands Across 1
Weight 3.3 LB
EAN or UPC 97039345325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison