US Tsubaki Inc.
2050B20
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105091557
- Double Pitch Sprocket
- A2050/C2050 Chain Size
- 20 Number of Teeth
- 4.3200" Outside Diameter
- 4.045" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Width Across Teeth | 0.343 in |
| Outside Dia. | 4.32 in |
| Tooth Width | 0.343 in |
| Chain No. | A2050/C2050 |
| Material | Carbon Steel |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0.657 in |
| Chain Pitch | 1.25 in |
| Bore Range | 0.625 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| No. of Teeth | 20 |
| Hub Dia. | 3 in |
| Pitch Diameter | 4.045 in |
| Weight | 2.3 LB |
| EAN or UPC | 97039345288 |
