US Tsubaki Inc.
2050B18
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105126342
- Double Pitch Sprocket
- A2050/C2050 Chain Size
- 18 Number of Teeth
- 3.9200" Outside Diameter
- 3.655" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.343 in |
| Material | Carbon Steel |
| Length Through Bore | 1 in |
| Chain No. | A2050/C2050 |
| Bore Range | 0.625 in |
| Inch/Metric | Inch |
| No. of Teeth | 18 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Tooth Width | 0.343 in |
| Outside Dia. | 3.92 in |
| Chain Pitch | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.655 in |
| Hub Projection | 0.657 in |
| Hub Dia. | 2 3/4 in |
| Weight | 1.94 LB |
| EAN or UPC | 97039345264 |
