US Tsubaki Inc.
2050A24
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105101444
- Double Pitch Sprocket
- A2050/C2050 Chain Size
- 24 Number of Teeth
- 5.1200" Outside Diameter
- 4.830" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 5.12 in |
| Width Across Teeth | 0.343 in |
| Material | Carbon Steel |
| No. of Teeth | 24 |
| Length Through Bore | 0.343 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0 in |
| Chain Pitch | 1.25 in |
| Pitch Diameter | 4.83 in |
| Bore Range | 0.75 in |
| Tooth Width | 0.343 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | A2050/C2050 |
| Weight | 1.6 LB |
| EAN or UPC | 97039345820 |
