US Tsubaki Inc.
2050A21
Standard Roller Double Pitch Sprocket for C2050/A2050 Chain - 1 1/4" Pitch
Item #105091042
- Double Pitch Sprocket
- A2050/C2050 Chain Size
- 21 Number of Teeth
- 4.5200" Outside Diameter
- 4.241" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 21 |
| Bore Range | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.241 in |
| Chain No. | A2050/C2050 |
| Material | Carbon Steel |
| Sprocket Style | A |
| Outside Dia. | 4.52 in |
| Tooth Width | 0.343 in |
| Hub Projection | 0 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Length Through Bore | 0.343 in |
| Width Across Teeth | 0.343 in |
| Weight | 1.2 LB |
| EAN or UPC | 97039345790 |
