
US Tsubaki Inc.
2042B23
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #101657070


- Double Pitch Sprocket
- C2042 Chain Size
- 23 Number Teeth
- 7.8800" Outside Diameter
- 7.344" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain Pitch | 1 in |
Bore Range | 0.75 in |
Width Across Teeth | 0.284 in |
Sprocket Style | B |
Chain No. | C2042 |
Hub Dia. | 3 1/2 in |
Outside Dia. | 7.88 in |
Pitch Diameter | 7.344 in |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Hub Projection | 0.841 in |
Length Through Bore | 1.125 in |
Tooth Width | 0.284 in |
Hardened Teeth | With Hardened Teeth |
No. of Teeth | 23 |
Material | Carbon Steel |
Weight | 5.04 LB |
EAN or UPC | 97039346254 |
