Skip to content Skip to navigation menu
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch

2042B21

Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105101743
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 21 Number Teeth
  • 7.2400" Outside Diameter
  • 6.710" Pitch Diameter
  • 3/4" Bore Size
  • Carbon Steel
+ Show More + Show Less
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 21 Number Teeth
  • 7.2400" Outside Diameter
  • 6.710" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Lower replacement costs
  • Increased productivity
Tooth Width 0.284 in
No. of Teeth 21
Material Carbon Steel
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Width Across Teeth 0.284 in
Chain Pitch 1 in
Chain No. C2042
Outside Dia. 7.24 in
Sprocket Style B
Hub Projection 0.841 in
Pitch Diameter 6.71 in
Inch/Metric Inch
Length Through Bore 1.125 in
Bore Range 0.75 in
Hub Dia. 3 1/2 in
Weight 4.84 LB
EAN or UPC 97039346230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison