
US Tsubaki Inc.
2042B19
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #101627340


- Double Pitch Sprocket
- C2042 Chain Size
- 19 Number Teeth
- 6.5900" Outside Diameter
- 6.076" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Material | Carbon Steel |
Tooth Width | 0.284 in |
Length Through Bore | 1 in |
Chain No. | C2042 |
Outside Dia. | 6.59 in |
Width Across Teeth | 0.284 in |
Hub Dia. | 3 1/4 in |
Chain Pitch | 1 in |
Sprocket Style | B |
Hardened Teeth | With Hardened Teeth |
Hub Projection | 0.716 in |
Bore Range | 0.625 in |
Pitch Diameter | 6.076 in |
No. of Strands Across | 1 |
Inch/Metric | Inch |
No. of Teeth | 19 |
Weight | 3.72 LB |
EAN or UPC | 97039346216 |
