US Tsubaki Inc.
2042B14
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105101590
- Double Pitch Sprocket
- C2042 Chain Size
- 14 Number Teeth
- 4.9800" Outside Diameter
- 4.494" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | C2042 |
| Pitch Diameter | 4.494 in |
| Hub Projection | 0.716 in |
| Material | Carbon Steel |
| Outside Dia. | 4.98 in |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.625 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 1 in |
| No. of Teeth | 14 |
| Tooth Width | 0.284 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Weight | 2.72 LB |
| EAN or UPC | 97039346162 |
