
US Tsubaki Inc.
2042B13
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105102322


- Double Pitch Sprocket
- C2042 Chain Size
- 13 Number Teeth
- 4.6600" Outside Diameter
- 4.179" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Outside Dia. | 4.66 in |
No. of Strands Across | 1 |
Chain Pitch | 1 in |
Hardened Teeth | With Hardened Teeth |
Material | Carbon Steel |
Hub Dia. | 3 1/4 in |
Sprocket Style | B |
No. of Teeth | 13 |
Inch/Metric | Inch |
Width Across Teeth | 0.284 in |
Pitch Diameter | 4.179 in |
Chain No. | C2042 |
Hub Projection | 0.716 in |
Tooth Width | 0.284 in |
Length Through Bore | 1 in |
Bore Range | 0.625 in |
Weight | 2.56 LB |
EAN or UPC | 97039346155 |
