US Tsubaki Inc.
2042B10
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #101642718
- Double Pitch Sprocket
- C2042 Chain Size
- 10 Number Teeth
- 3.6800" Outside Diameter
- 3.236" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Chain No. | C2042 |
| Pitch Diameter | 3.236 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Tooth Width | 0.284 in |
| Hub Dia. | 2.547 in |
| Hub Projection | 0.716 in |
| Bore Range | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1 in |
| Outside Dia. | 3.68 in |
| Sprocket Style | B |
| Length Through Bore | 1 in |
| No. of Teeth | 10 |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 97039346124 |
