
US Tsubaki Inc.
2042A30
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105102068


- Double Pitch Sprocket
- C2042 Chain Size
- 30 Number Teeth
- 10.1100" Outside Diameter
- 9.567" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Inch/Metric | Inch |
Width Across Teeth | 0.284 in |
No. of Strands Across | 1 |
Length Through Bore | 0.284 in |
Sprocket Style | A |
No. of Teeth | 30 |
Hardened Teeth | With Hardened Teeth |
Chain No. | C2042 |
Outside Dia. | 10.11 in |
Material | Carbon Steel |
Tooth Width | 0.284 in |
Chain Pitch | 1 in |
Bore Range | 0.75 in |
Pitch Diameter | 9.567 in |
Weight | 5.0 LB |
EAN or UPC | 97039347060 |
