
US Tsubaki Inc.
2042A26
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105089152


- Double Pitch Sprocket
- C2042 Chain Size
- 26 Number Teeth
- 8.8400" Outside Diameter
- 8.296" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Width Across Teeth | 0.284 in |
Material | Carbon Steel |
Tooth Width | 0.284 in |
Sprocket Style | A |
No. of Teeth | 26 |
Outside Dia. | 8.84 in |
No. of Strands Across | 1 |
Bore Range | 0.75 in |
Pitch Diameter | 8.296 in |
Chain No. | C2042 |
Hardened Teeth | With Hardened Teeth |
Chain Pitch | 1 in |
Inch/Metric | Inch |
Length Through Bore | 0.284 in |
Weight | 3.7 LB |
EAN or UPC | 97039347046 |
