Skip to content Skip to navigation menu
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch

2042A20

Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105073425
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 20 Number Teeth
  • 6.9100" Outside Diameter
  • 6.392" Pitch Diameter
  • 3/4" Bore Size
  • Carbon Steel
+ Show More + Show Less
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 20 Number Teeth
  • 6.9100" Outside Diameter
  • 6.392" Pitch Diameter

features

  • Increased productivity
  • Lower replacement costs
  • Reduced downtime for maintenance
Outside Dia. 6.91 in
No. of Teeth 20
Material Carbon Steel
Pitch Diameter 6.392 in
Chain No. C2042
Bore Range 0.75 in
Width Across Teeth 0.284 in
Hardened Teeth With Hardened Teeth
Tooth Width 0.284 in
No. of Strands Across 1
Sprocket Style A
Length Through Bore 0.284 in
Inch/Metric Inch
Chain Pitch 1 in
Weight 2.4 LB
EAN or UPC 97039346988
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison