Skip to content Skip to navigation menu
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch

2042A18

Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105101579
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 18 Number Teeth
  • 6.2700" Outside Diameter
  • 5.759" Pitch Diameter
  • 5/8" Bore Size
  • Carbon Steel
+ Show More + Show Less
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Pitch Sprocket
  • C2042 Chain Size
  • 18 Number Teeth
  • 6.2700" Outside Diameter
  • 5.759" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Chain Pitch 1 in
Chain No. C2042
Width Across Teeth 0.284 in
No. of Teeth 18
Inch/Metric Inch
Bore Range 0.625 in
Tooth Width 0.284 in
Pitch Diameter 5.759 in
Hardened Teeth With Hardened Teeth
Length Through Bore 0.284 in
Sprocket Style A
Outside Dia. 6.27 in
Material Carbon Steel
Weight 1.8 LB
EAN or UPC 97039346964
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison