US Tsubaki Inc.
2042A16
Large Roller Double Pitch Sprocket for C2042 Chain - 1" Pitch
Item #105091551
- Double Pitch Sprocket
- C2042 Chain Size
- 16 Number Teeth
- 5.6300" Outside Diameter
- 5.126" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Bore Range | 0.625 in |
| Chain No. | C2042 |
| Length Through Bore | 0.284 in |
| Chain Pitch | 1 in |
| Sprocket Style | A |
| Outside Dia. | 5.63 in |
| Material | Carbon Steel |
| No. of Teeth | 16 |
| Pitch Diameter | 5.126 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.3 LB |
| EAN or UPC | 97039346940 |
