US Tsubaki Inc.
2040B12
Standard Roller Double Pitch Sprocket for C2040/A2040 Chain - 1" Pitch
Item #105089372
- Double Pitch Sprocket
- A2040/C2040 Chain Size
- 12 Number of Teeth
- 2.1700" Outside Diameter
- 2" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.17 in |
| Hub Dia. | 1.656 in |
| Hub Projection | 0.591 in |
| Pitch Diameter | 2 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.284 in |
| Chain No. | A2040/C2040 |
| No. of Teeth | 12 |
| Length Through Bore | 0.875 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 1 in |
| Sprocket Style | B |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Bore Range | 0.5 in |
| Weight | 0.4 LB |
| EAN or UPC | 97039345028 |
