- #200
- 1 Strand
- Standard Roller Link
- Standard-Duty
- 2 1/2 in Pitch
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Pin Material | Carbon Steel |
| Roller Width | 1 1/2 in |
| Chain No. | 200 |
| Link Plates Thickness | 0.312 in |
| Rated Working Load | 16090 lbs |
| No. of Strands Across | 1 |
| Chain Construction | Part (CL, Ol, RL) |
| Link Type | Standard |
| Roller Dia. | 1.562 in |
| Duty | Standard-Duty |
| Chain Pitch | 2.5 in |
| Link Plates Height | 2.374 in |
| Pin Diameter | 0.781 in |
| Type | Roller Link |
| Material | Carbon Steel |
| Pin Overall Length | 3.299 in |
| Chain Type | ANSI |
| Weight | 2.2 LB |
| EAN or UPC | 97039174666 |

